Shop WALTER
See all product information
Create Account
13/64 Sst+ 6'' Extension Drill Bit
- Mfr # 01F513
- Zoro # G409993528
product price:Â
$
9.15
/ea
Sold in multiples of 10 for
$91.50
Key Features
Overall Length
6"
Drill Bit Finish
Bronze SST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01F513
- Zoro #
- G409993528
- UPC #
- 662980337219
- Country of Origin
- China
- Drill Bit Finish
- Bronze SST
Dimensions
- Drill Bit Size
- 13/64"
- Overall Length
- 6"
Description
Walter SST+ drill bits are made with a cobalt blend to drill even more holes faster on any type of material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.