Shop WALTER
See all product information
Create Account
3/8 Sst+ 6'' Extension Drill Bit
- Mfr # 01F524
- Zoro # G909993578
product price:Â
$
36.19
/ea
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
cobalt
Finish - Machining
Bronze Oxide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01F524
- Zoro #
- G909993578
- UPC #
- 662980443552
- Country of Origin
- China
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- cobalt
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- System of Measurement
- Fractional
- Measurement System
- Fractional
Dimensions
- Drill Bit Size
- 3/8 in
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
Description
Walter SST+ drill bits are made with a cobalt blend to drill even more holes faster on any type of material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.