Shop WALTER
See all product information
Create Account
13Mm Chuck
- Mfr # 39D008
- Zoro # G309985999
product price:Â
$
38.95
/ea
Key Features
Type
Accessory
Nominal Capacity
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39D008
- Zoro #
- G309985999
- UPC #
- 662980466179
- Country of Origin
- China
- Item
- Accessory
- Type
- Accessory
- Nominal Capacity
- 13mm