Shop WALTER
See all product information
Create Account
27, 5 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size
- Mfr # 08E500
- Zoro # G609985828
product price:Â
$
6.39
/ea
Sold in multiples of 25 for
$159.75
Key Features
Wheel Type
27
Overall Diameter
5 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Maximum Operating Speed
12,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08E500
- Zoro #
- G609985828
- UPC #
- 662980003800
- Country of Origin
- Italy
- Wheel Type
- 27
- Maximum Operating Speed
- 12,200 RPM
- Grade
- C-24
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Description
These wheels have multiple high strength reinforcement and a matched super tough bond for extra safety in tough grinding and cutting applications. They are made for fast material removal and smooth grinding and cutting of concrete, masonry, stone, cast iron and similar building materials.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.