Shop WALTER
See all product information
Create Account
29/64 HEX SST+ 135 deg. Stub Drill Fractional
- Mfr # 01H129
- Zoro # G409993634
product price:Â
$
22.95
/ea
Sold in multiples of 5 for
$114.75
Key Features
Size
29/64"
Overall Length
3-3/4"
Point Angle
135°
Flute Length
1-7/8"
Drill Bit Dimension Type
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01H129
- Zoro #
- G409993634
- UPC #
- 662980302705
- Country of Origin
- China
- Point Angle
- 135°
Dimensions
- Size
- 29/64"
- Overall Length
- 3-3/4"
- Flute Length
- 1-7/8"
- Drill Bit Dimension Type
- Fractional
Description
Excellent for drilling into sheet metal and other thin-walled material. Its split point of 135 deg. allows for positive drilling without center-punching and its short length gives high resistance to breakage and allows for drilling in confined spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.