Shop WIDIA

Indexable Boring Bar, SCBI62565R, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 2822500
  • Zoro # G3574905

product price: 
$
561.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
SCBI62565R
Insert Size
3205
Lead Angle
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2822500
Zoro #
G3574905
UPC #
4021169385902
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Size
3205
Shank Dia.
5/8 in
Cutting Height
0.0075 in
Insert Cutting Edge Length
16.50mm
Shank Length
4.8180 in
Min. Bore Dia.
0.7200 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
SCBI62565R
Cutting Direction
Right Hand
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Rake
0 Degrees Radial, 5 Degrees Axial
Type
Screw Clamping
Number of Inserts
1
Center to Cutting Tip
0.3930 in
Compatible Hardware
T10 Insert Screw
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Cutting Application
Turning
Side Cutting Edge Angle
-5 Degrees
Approach Angle
95 Degrees
ISO Number
SCBI62565R
Number of Coolant Holes
1
Insert Style
TP
Measurement System
Fractional Inch

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, SCBI62565R, 95 Degrees , 0.3930 in, T10 Insert Screw, Coolant Through, Turning, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.