Shop WALTER
See all product information
Create Account
3.78 L / 1 Gal Jug, Liquid, Brown
- Mfr # 53G535
- Zoro # G009985947
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Base Formula
Chemical Based Solvent
NSF Rating
K1
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G535
- Zoro #
- G009985947
- UPC #
- 662980153239
- Country of Origin
- Canada
Dimensions
- Container Size
- 1 gal
Details
- Item
- Degreaser
- Container Type
- Jug
- Base Formula
- Chemical Based Solvent
- NSF Rating
- K1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 0 g/L
- Flash Point
- 75 Degrees C
- Recommended Dilution
- Ready To Use
- Color
- Brown
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Citrus
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Application
- Great For Paving and Mining Equipment
- Type
- Heavy-Duty
- Standards
- ANSI Z88.2 or CSA Z 94.11 (Canada), Approved by NIOSH/MSHA, CFR 1910.134 (OSHA)
- Features
- No Need for Dilution
- For Use on
- Bunker, Carbon, Grease, Oil, Tar Residue That Are Bound on All Surfaces
- Biodegradable
- Yes
- Nonflammable
- No
Description
New normal, tough new formula. The Heavy Duty Citrus Degreaser cleans and emulsifies to breakdown difficult contaminants such as asphalt, bunker, carbon, grease, oil and tar residue that are bound on all surfaces. It's 100% natural base made with D-Limonene is the perfect alternative to petroleum based products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.