Shop WALTER
See all product information
Create Account
4-1/4 in. x 4 in. x 5/8-11 Medium Blendex Drum
Mfr # 07M343
Zoro # G109985908
product price:Â
$
80.85
/ea
Key Features
Connector Size
5/8"-11
Overall Diameter
4-1/4"
Flap Width
4 in
Series
BLENDEXâ„¢ DRUMS
Maximum Operating Speed
3,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07M343
- Zoro #
- G109985908
- UPC #
- 662980555545
- Country of Origin
- Germany
- Grit
- Medium
- Series
- BLENDEXâ„¢ DRUMS
- Maximum Operating Speed
- 3,800 RPM
Description
Excellent for producing a wide variety of shadow-free finishes. Use them to polish, burnish, blend, deburr,clean and brighten in stainless steel,aluminum, brass, copper and other alloys.