Shop WALTER
See all product information
Create Account
44Mm X 30Mm Carbide Core Cut
- Mfr # 05F144
- Zoro # G9897423
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
44 mm
Overall Length
3-1/24 in
Application
Stainless Steel; Steel
Diameter
1.96 in
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05F144
- Zoro #
- G9897423
- UPC #
- 662980501214
- Country of Origin
- China
- Item
- Carbide
- Application
- Stainless Steel; Steel
- Measurement System
- Metric
- Primary Material Application
- Aluminum, Copper, Brass; Carbon Steel; Stainless Steel; Titanium, Alloys
- Shank Type - Machining
- Weldon Shank
- Core Bit Cutter Material
- Carbide
Dimensions
- Drill Bit Size
- 44 mm
- Overall Length
- 3-1/24 in
- Diameter
- 1.96 in
- Shank Dia.
- 3/4 in
Description
44Mm X 30Mm Carbide Core Cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.