Shop WALTER
See all product information
Create Account
5 in. Qs Interface Pad
- Mfr # 07Q050
- Zoro # G909985726
product price:Â
$
20.89
/ea
Key Features
Disc Diameter
5 in
Series
QUICK-STEPâ„¢ INTERFACE PADS
Application
For working on curved surfaces
For Use On
Steel, stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07Q050
- Zoro #
- G909985726
- UPC #
- 662980160848
- Country of Origin
- Belgium
- Series
- QUICK-STEPâ„¢ INTERFACE PADS
- Application
- For working on curved surfaces
- For Use On
- Steel, stainless steel
Dimensions
- Disc Diameter
- 5 in
Description
Ideal for working on curved surfaces or when greater flexibility is required. It has a soft foam cushion to increase flexibility and provide a better finish without gouging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.