Shop WALTER
See all product information
Create Account
Turbo Backing Pad, 4-1/2" X 5/8"-11 Black
- Mfr # 15M044
- Zoro # G4376972
product price:Â
$
25.95
/ea
Key Features
Compatible with Manufacturer Model Number
COOLCUT XX
Abrasive Mount Type
Threaded Hole
Backup Pad Shape
Round
Product Type
Disc Backup Pad
Connector Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15M044
- Zoro #
- G4376972
- UPC #
- 662980177532
- Country of Origin
- Bulgaria
- Item
- Sanding Disc
- Compatible with Manufacturer Model Number
- COOLCUT XX
- Abrasive Mount Type
- Threaded Hole
- Backup Pad Shape
- Round
- Product Type
- Disc Backup Pad
- Density
- Hard
- Device Material
- Plastic
- Compatible Manufacturer Part Number
- COOLCUT XX
- Compatible Manufacturer Model Number
- COOLCUT XX
Dimensions
- Connector Size
- 5/8"-11
- Overall Width
- 4 1/2 in
Description
Sanding Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Backup Pad Shape Round, Device Material Plastic, Density Hard, Number of Vacuum Holes Not Applicable, Overall Width 4 1/2 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number COOLCUT XX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.