Shop WALTER
See all product information
Create Account
5/8-18 Unf Sst Power Tap
- Mfr # 03B604
- Zoro # G909993851
product price:Â
$
33.15
/ea
Key Features
Tap Thread Size
5/8"-18 NF
Number of Flutes
3
Capacity
5/8"
Application
Cutting new threads in a variety of materials
Overall Length
7.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03B604
- Zoro #
- G909993851
- UPC #
- 662980670125
- Country of Origin
- China
- Number of Flutes
- 3
- Capacity
- 5/8"
- Application
- Cutting new threads in a variety of materials
- System of Measurement
- Fractional
- Number of Pieces
- 1
Dimensions
- Tap Thread Size
- 5/8"-18 NF
- Overall Length
- 7.4 in
- Drill Size
- 37/64"
- Tap Size
- 37/64 in
Description
Specially designed for use on reversible portable drills, SST power taps tap faster and last longer than standard taps in steel, stainless steel and other ferrous or non-ferrous metals. SST power taps eliminate slow hand tapping to increase productivity and reduce overall tapping costs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.