Shop WALTER
See all product information
Create Account
5/8-18Nf Taper Sst+ Hss Hand Taps
- Mfr # 03B104
- Zoro # G909993455
product price:Â
$
15.49
/ea
Key Features
Number of Flutes
4
Tap Style
Taper
Overall Length
2.5"
Application
Cutting new threads in a variety of materials
Tap Size
5/8"-18 NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03B104
- Zoro #
- G909993455
- UPC #
- 662980248744
- Country of Origin
- China
- Number of Flutes
- 4
- Tap Style
- Taper
- Application
- Cutting new threads in a variety of materials
- Number of Pieces
- 1
- System of Measurement
- Fractional
Dimensions
- Overall Length
- 2.5"
- Tap Size
- 5/8"-18 NF
- Drill Size
- 37/64 in
Description
Made from premium quality high speed steel with ground threads, hardened and tempered for longest life in a variety of materials.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.