6Mm Collet 6141/6145
- Mfr # 30B048
- Zoro # G709985995
product price:Â
$
46.75
/ea
Key Features
Type
Accessory
Application
For Walter straight grinders model 6141 & 6145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30B048
- Zoro #
- G709985995
- UPC #
- 662980272992
- Country of Origin
- Germany
Dimensions
- Size
- 6mm
Details
- Item
- Angle Grinders
- Type
- Accessory
- Application
- For Walter straight grinders model 6141 & 6145
Description
1/4" collet, 5 ft. long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.