Shop WALTER
See all product information
Create Account
8 in. x 1/2 in. Crimped Bench Wheel
- Mfr # 13B082
- Zoro # G309928088
product price:Â
$
26.59
/ea
Key Features
Max. RPM
4500
Arbor Hole Size
5/8" - 1/2"
Type
Crimped
Dia. (In.)
8"
Brush Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13B082
- Zoro #
- G309928088
- UPC #
- 662980333235
- Country of Origin
- China
- Max. RPM
- 4500
- Type
- Crimped
- Bristle Type
- Tool Steel
- Works With
- Bench Grinder
- Application
- Rust & corrosion removal
Dimensions
- Arbor Hole Size
- 5/8" - 1/2"
- Dia. (In.)
- 8"
- Brush Width
- 1/2 in
- Wire Dia.
- 0.0118"
Description
These brushes are made from industrial quality wire, perfectly balanced for smooth operation and long life. They are most commonly used to remove paint, rust and corrosion or for light deburring and cleaning jobs. All wheels are supplied with nested reducer bushings to fit on 1, 3/4, 5/8 and 1/2 shafts.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.