Shop WALTER
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 27, 4 1/2 in Dia, 0.0468 in Thick, 7/8 in Arbor Hole Size
- Mfr # 11W142
- Zoro # G1770783
product price:Â
$
3.29
/ea
Sold in multiples of 25 for
$82.25
Key Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.0468 in
Connector Size
7/8 in
Primary Material Application
Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11W142
- Zoro #
- G1770783
- UPC #
- 662980751305
- Country of Origin
- Germany
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 27
- Primary Material Application
- Stainless Steel, Steel
- Maximum Operating Speed
- 13,300 RPM
- Application
- Stainless Steel, Steel
- Max. RPM
- 13,300 RPM
- Abrasive Wheel Type
- Type 27
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.0468 in
- Connector Size
- 7/8 in
- Arbor Hole Size
- 7/8 in
- Thickness
- 0.0468 in
- Diameter
- 4 1/2 in
- Abrasive Wheel Diameter
- 4 1/2 in
Description
Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 27, Abrasive Wheel Diameter 4 1/2 in, Thickness 0.0468 in, Arbor Hole Size 7/8 in, Max. RPM 13,300 RPM, Application Stainless Steel, Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.