Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11T652
- Zoro # G723354654
product price:Â
$
6.89
/pk of 25, $0.28/ea
Sold in multiples of 25Â pks for
$172.25
Key Features
Maximum Operating Speed
12,200 RPM
Series
ZIP ONE
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Overall Thickness
0.0312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11T652
- Zoro #
- G723354654
- UPC #
- 662980657836
- Country of Origin
- Italy
Dimensions
- Connector Size
- 7/8 in
- Overall Thickness
- 0.0312 in
- Overall Diameter
- 5 in
Details
- Item
- Angle Grinder Cut-Off Wheels
- Maximum Operating Speed
- 12,200 RPM
- Series
- ZIP ONE
- Abrasive Material
- Zirconia Alumina
- Wheel Type
- Type 27
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Threaded Hole
- Product Type
- Cut-Off Wheel
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 5 in, Overall Thickness 0.0312 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP ONE, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.