Shop WALTER
See all product information
Create Account
Adhesive Lubricant Aerosol, 13.5oz, 12PK
- Mfr # 53D812
- Zoro # G822811997
product price:Â
$
17.65
/pk of 12, $1.47/ea
Sold in multiples of 12Â pks for
$211.80
Key Features
Container Capacity
13.5 oz
Container Type
Aerosol Spray Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53D812
- Zoro #
- G822811997
- UPC #
- 662980199527
- Country of Origin
- Germany
Details
- Item
- Lubricant
- Container Capacity
- 13.5 oz
- Container Type
- Aerosol Spray Can
Description
Provides efficient and long-lasting lubrication and protection on all metals. Adheres to all metallic surfaces for a non-drip application. Displaces moisture inside mechanisms.
Restrictions
WARNING:
This product can expose you to chemicals including n-Hexane,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.