Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advance MC416.12.7A4D-WJ30TF

  • Mfr # MC416.12.7A4D-WJ30TF

  • Zoro # G200028757


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
25.4mm
Shank Dia.
13mm
Series
Advance
End Mill Application
Type 30
Number of Inserts Required
4EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC416.12.7A4D-WJ30TF
Zoro #
G200028757
UPC #
4042446269722
Country of Origin
Italy

Dimensions

Length of Cut
25.4mm
Shank Dia.
13mm
Radius
6.35mm
Overall length
88.9mm
Cutting edge diameter (h9)
12.7mm
Functional length
43.6mm

Details

Series
Advance
End Mill Application
Type 30
Number of Inserts Required
4EA
Finish
WJ30TF (TiAlN)
Description
Value

Description

Inch Solid carbide ball-nose copy milling cutters, MC416.12.7A4D-WJ30TF, 0.5 inch diameter ,Coolant style - no coolant exit, for ISO material groups

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.