Zoro Homepage

Advance MC716-01.8W3A-WJ30TF

  • Mfr # MC716-01.8W3A-WJ30TF

  • Zoro # G500023247


product price: $54.39
/ea

Key Features

Length of Cut
3mm
Shank Dia.
6mm
Finish
WJ30TF (TiAlN)
Chamfer Width
0.1mm
End Mill Application
Type 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC716-01.8W3A-WJ30TF
Zoro #
G500023247
UPC #
4042446270445
Country of Origin
Italy

Dimensions

Length of Cut
3mm
Shank Dia.
6mm
Chamfer Width
0.1mm
Cutting edge diameter (h10)
1.8mm
Functional length
14mm
Overall length
50mm

Details

Finish
WJ30TF (TiAlN)
End Mill Application
Type 30
Series
Advance
Number of Inserts Required
3EA

Description

Metric Square End Mills Solid carbide routing cutters, MC716-01.8W3A-WJ30TF, 1.8 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.