Zoro Homepage

Advance MC716-07.75W3A-WJ30TF

  • Mfr # MC716-07.75W3A-WJ30TF

  • Zoro # G400024320


product price: $73.25
/ea

Key Features

Cutting edge length
9mm
End Mill Application
Type 30
Shank Dia.
8mm
Functional length
22mm
Cutting Dia.
7.75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC716-07.75W3A-WJ30TF
Zoro #
G400024320
UPC #
4042446270704
Country of Origin
Italy

Dimensions

Cutting edge length
9mm
Shank Dia.
8mm
Functional length
22mm
Cutting Dia.
7.75mm
Overall length
58mm
Corner chamfer width
0.15mm
Regrinding length
2 mm
Overall Length
58mm
Shank diameter
8mm
Cutting edge diameter
7.75mm

Details

End Mill Application
Type 30
Number of teeth
3
Series
Advance
Finish
TiAlN
Number of regrinds
2 PCE

Description

Metric Square End Mills Solid carbide routing cutters, MC716-07.75W3A-WJ30TF, 7.75 mm diameter coolant style no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.