Shop WALTER
See all product information
Create Account
Af Refill. Bottle, Spatter Block Ht
- Mfr # 57B102
- Zoro # G409985882
product price:Â
$
91.99
/ea
Key Features
Material
Aluminum
Color
Orange
Type
Accessory
Size
400 ml / 10 fl.oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57B102
- Zoro #
- G409985882
- UPC #
- 662980125854
- Country of Origin
- Germany
- Item
- Accessory
- Material
- Aluminum
- Color
- Orange
- Type
- Accessory
Dimensions
- Size
- 400 ml / 10 fl.oz.
Description
Durable and light weight aluminum Air Force sprayer comes with a specific label to clearly identify the contents.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.