Shop WALTER
See all product information
Create Account
Weld Cleaning Unit, 30 A
- Mfr # 54D076
- Zoro # G223353676
product price:Â
$
4,185.99
/ea
Free Shipping & Returns
Key Features
Series
SURFOX MINI
Wire Rope Length
16 in
Frequency
50 Hz, 60 Hz
Process
Etching, Marking, MIG Weld Cleaning, Spot Weld Cleaning, TIG Weld Cleaning
Maximum Output Current
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54D076
- Zoro #
- G223353676
- UPC #
- 662980646816
- Country of Origin
- Italy
- Series
- SURFOX MINI
- Frequency
- 50 Hz, 60 Hz
- Item
- Weld Cleaning Unit
- Process
- Etching, Marking, MIG Weld Cleaning, Spot Weld Cleaning, TIG Weld Cleaning
- Maximum Output Current
- 30 A
- Output Voltage Modes
- AC (Cleaning), DC (Cleaning)
- Tool Functions
- Clean MIG, TIG, and Spot Welds (Aluminum), Clean TIG and Spot Welds (Stainless Steel), Etching Aluminum, Stainless Steel, Mark Aluminum, Stainless Steel
- Features
- 900 W of Maximum Cleaning Output
- Input Current
- 5.5 A
- Output Voltage
- 3 to 30V AC/DC
- Includes
- Extension Sleeve, Ground Cable Complete, Mini & 206 Threaded Round Brush, Spare Brush Adapter, Wand Holder
- Compatible Material Type
- Aluminum, Stainless Steel
- Weight
- 16 lb
- Input Voltage
- 120V
Dimensions
- Wire Rope Length
- 16 in
- Overall Height
- 11 in
- Overall Length
- 16 in
- Length
- 16 in
- Fits Chest Size
- 900 W of Maximum Cleaning Output
Description
Weld Cleaning Unit, Maximum Output Current 30 A, Input Voltage 120V, Output Voltage Modes AC (Cleaning), DC (Cleaning), Receptacle Type Not Applicable, Includes Extension Sleeve, Ground Cable Complete, Mini & 206 Threaded Round Brush, Spare Brush Adapter, Wand Holder, Series SURFOX MINI, Compatible Material Type Aluminum, Stainless Steel, Features 900 W of Maximum Cleaning Output, Frequency 50 Hz, 60 Hz, Input Current 5.5 A, Output Voltage 3 to 30V AC/DC, Overall Height 11 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.