Shop WALTER
See all product information
Create Account
Allsteel 2-3/4 in. Mtd Wheel Brush Stainless Steel
- Mfr # 09C180
- Zoro # G209928126
product price:Â
$
13.79
/ea
Key Features
Max. RPM
20,000 RPM
Arbor Hole Size
1/4"
Dia. (In.)
2-3/4"
Bristle Type
Knot-Twisted
Works With
Die Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09C180
- Zoro #
- G209928126
- UPC #
- 662980403327
- Country of Origin
- China
- Max. RPM
- 20,000 RPM
- Bristle Type
- Knot-Twisted
- Works With
- Die Grinder
- Application
- Cleaning rust, scale, and paint in hard to reach areas
- Shape
- Wheel
Dimensions
- Arbor Hole Size
- 1/4"
- Dia. (In.)
- 2-3/4"
- Wire Dia.
- 0.020"
Description
ALLSTEEL wire brushes are designed to provide exceptional value and deliver consistent and reliable surface cleaning performance on a variety of metals. Through a strict quality controlled manufacturing process, ALLSTEEL brushes are perfectly balanced and feature an identical wire count to ensure vibration-free brushing. Available in a variety of shapes and sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.