Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11T362
- Zoro # G223358640
product price:Â
$
9.79
/pk of 25, $0.39/ea
Sold in multiples of 25Â pks for
$244.75
Key Features
Wheel Type
Type 27
Grit
60
Overall Thickness
0.0468 in
Product Type
Cut-Off Wheel
Primary Material Application
Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T362
- Zoro #
- G223358640
- UPC #
- 662980337134
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Grit
- 60
- Product Type
- Cut-Off Wheel
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Aluminum Oxide
- Item
- Angle Grinder Cut-Off Wheels
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 10,200 RPM
- Series
- ZIP WHEEL
Dimensions
- Overall Thickness
- 0.0468 in
- Overall Diameter
- 6 in
- Connector Size
- 5/8"-11
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.0468 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ZIP WHEEL, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.