Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11W052
- Zoro # G023358673
product price:Â
$
4.15
/pk of 25, $0.17/ea
Sold in multiples of 25Â pks for
$103.75
Key Features
Series
ALLSTEEL(TM)
Maximum Operating Speed
12,250 RPM
Connector Size
7/8 in
Wheel Type
Type 1
Primary Material Application
Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11W052
- Zoro #
- G023358673
- UPC #
- 662980287767
- Country of Origin
- Thailand
- Series
- ALLSTEEL(TM)
- Maximum Operating Speed
- 12,250 RPM
- Item
- Angle Grinder Cut-Off Wheels
- Wheel Type
- Type 1
- Primary Material Application
- Stainless Steel, Steel
- Compatible Tool Type
- Angle Grinder
- Grit
- 30
- Abrasive Material
- Aluminum Oxide
Dimensions
- Connector Size
- 7/8 in
- Overall Thickness
- 0.0469 in
- Overall Diameter
- 5 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Grit 30, Connector Size 7/8 in, Overall Diameter 5 in, Overall Thickness 0.0469 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ALLSTEEL(TM), Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 12,250 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.