Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11W142
- Zoro # G723356542
product price:Â
$
3.89
/pk of 25, $0.16/ea
Sold in multiples of 3Â pks for
$11.67
Key Features
Product Type
Cut-Off Wheel
Maximum Operating Speed
13,300 RPM
Series
ALLSTEEL(TM)
Compatible Tool Type
Angle Grinder
Overall Thickness
0.0468 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11W142
- Zoro #
- G723356542
- UPC #
- 662980751305
- Country of Origin
- Thailand
- Product Type
- Cut-Off Wheel
- Maximum Operating Speed
- 13,300 RPM
- Series
- ALLSTEEL(TM)
- Compatible Tool Type
- Angle Grinder
- Item
- Angle Grinder Cut-Off Wheels
- Grit
- 30
- Wheel Type
- Type 27
- Primary Material Application
- Stainless Steel, Steel
- Connector Type
- Threaded Hole
- Abrasive Material
- Aluminum Oxide
Dimensions
- Overall Thickness
- 0.0468 in
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 30, Overall Diameter 4 1/2 in, Overall Thickness 0.0468 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series ALLSTEEL(TM), Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.