Shop WALTER
See all product information
Create Account
High Performance Thin Cut-Off Wheel, 4-1/2in dia x 3/64in Thick, 7/8in Center Hole, A-60-ZIP grit
- Mfr # 11T042
- Zoro # G316380718
product price:Â
$
6.19
/ea
Sold in multiples of 25 for
$154.75
Key Features
Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Grit
A-60-ZIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11T042
- Zoro #
- G316380718
- UPC #
- 662980231548
- Country of Origin
- Italy
- Wheel Type
- Type 1
- Grit
- A-60-ZIP
- Abrasive Material
- aluminum oxide
- Maximum Operating Speed
- 13,300 rpm
- Primary Material Application
- Cast Iron, Stainless Steel, Sheet Metal and Steel
- Suitable For Use With
- Angle Grinders
- Type
- High Performance
- Series
- Zipâ„¢
- Reinforced
- Yes
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 3/64 in
- Connector Size
- 7/8 in
Description
Walter surface technologies Zip cut-off wheel high performance, series: Zip, 4-1/2 in wheel dia, 3/64 in wheel thickness, 7/8 in center hole, A-60-ZIP grit, medium grade, aluminum oxide abrasive, 13,300 rpm maximum, applicable materials: cast iron, stainless steel, sheet metal and steel, wheel type number: type 1, for use with: angle grinders, yes reinforced.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.