Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11X272
- Zoro # G123359044
product price:Â
$
12.15
/pk of 25, $0.49/ea
Sold in multiples of 25Â pks for
$303.75
Key Features
Reinforced Status
Reinforced
Primary Material Application
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Maximum Operating Speed
8,600 RPM
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11X272
- Zoro #
- G123359044
- UPC #
- 662980425428
- Country of Origin
- Italy
- Reinforced Status
- Reinforced
- Primary Material Application
- Stainless Steel, Steel
- Item
- Angle Grinder Cut-Off Wheels
- Compatible Tool Type
- Angle Grinder
- Maximum Operating Speed
- 8,600 RPM
- Grit
- 46
- Abrasive Material
- Ceramic
- Wheel Type
- Type 1
- Bond Type
- Resin
- Series
- ZIP XX
Dimensions
- Connector Size
- 7/8 in
- Overall Thickness
- 0.0781 in
- Overall Diameter
- 7 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Overall Diameter 7 in, Overall Thickness 0.0781 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP XX, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 8,600 RPM, Reinforced Status Reinforced, Bond Type Resin, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.