Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK10
- Mfr # 08X502
- Zoro # G723354456
product price:Â
$
12.69
/pk of 10, $1.27/ea
Sold in multiples of 10Â pks for
$126.90
Key Features
Series
XCAVATOR XX
Connector Size
7/8 in
Wheel Type
Type 27
Product Type
Grinding Wheel
Primary Material Application
Hard Metals, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08X502
- Zoro #
- G723354456
- UPC #
- 662980655849
- Country of Origin
- Italy
- Item
- Angle Grinder Grinding Wheels
- Series
- XCAVATOR XX
- Wheel Type
- Type 27
- Product Type
- Grinding Wheel
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
- Abrasive Material
- Silicon Carbide
- Maximum Operating Speed
- 12,250 RPM
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Threaded Hole
- Grit
- 24
Dimensions
- Connector Size
- 7/8 in
- Overall Thickness
- 0.125 in
- Overall Diameter
- 5 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Silicon Carbide, Connector Size 7/8 in, Connector Type Threaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 0.125 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR XX, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.