Shop WALTER
See all product information
Create Account
Angle Grinder Grinding Wheels, PK25
- Mfr # 08P510
- Zoro # G623367174
product price:Â
$
13.29
/pk of 25, $0.53/ea
Sold in multiples of 25Â pks for
$332.25
Key Features
Overall Thickness
0.25 in
Wheel Type
Type 27
Abrasive Material
Zirconia Alumina
Series
XCAVATOR
Compatible Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08P510
- Zoro #
- G623367174
- UPC #
- 662980403730
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Abrasive Material
- Zirconia Alumina
- Series
- XCAVATOR
- Compatible Tool Type
- Angle Grinder
- Maximum Operating Speed
- 12,200 RPM
- Product Type
- Grinding Wheel
- Connector Type
- Threaded Hole
- Item
- Angle Grinder Grinding Wheels
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
Dimensions
- Overall Thickness
- 0.25 in
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.