Angle Grinder Grinding Wheels, PK10
- Mfr # 08X705
- Zoro # G023359731
product price:Â
$
31.95
/pk of 10, $3.20/ea
Sold in multiples of 10Â pks for
$319.50
Key Features
Wheel Type
Type 27
Primary Material Application
Hard Metals, Stainless Steel, Steel
Series
XCAVATOR XX
Grit
24
Compatible Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08X705
- Zoro #
- G023359731
- UPC #
- 662980676332
- Country of Origin
- Italy
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 7 in
- Overall Thickness
- 0.25 in
Details
- Wheel Type
- Type 27
- Primary Material Application
- Hard Metals, Stainless Steel, Steel
- Series
- XCAVATOR XX
- Grit
- 24
- Compatible Tool Type
- Angle Grinder
- Item
- Angle Grinder Grinding Wheels
- Abrasive Material
- Silicon Carbide
- Connector Type
- Threaded Hole
- Maximum Operating Speed
- 8,600 RPM
- Product Type
- Grinding Wheel
Description
Angle Grinder Grinding Wheels, Abrasive Material Silicon Carbide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Hard Metals, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series XCAVATOR XX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.