Shop WALTER
See all product information
Create Account
HP Premium Depressed Center Wheel, 4-1/2 in dia x 1/4 in Thick, 20 grit, Aluminum Oxide Abrasive
- Mfr # 08K450
- Zoro # G716380783
product price:Â
$
13.95
/ea
Sold in multiples of 20 for
$279.00
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Abrasive Material
Aluminum Oxide
Grade
very coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08K450
- Zoro #
- G716380783
- UPC #
- 662980238004
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- very coarse
- Grit
- 20
- Maximum Operating Speed
- 13,300 rpm
- Type
- Premium
- Connector Type
- Thread
- Standards
- ANSI B7.1, EN 12413
- Wheel Color
- Black
- Applicable Materials
- Steel and Stainless Steel
- Series
- HP XXâ„¢
- Bond Type
- Resinoid
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
- Connector Size
- 4-1/2 in
Description
Walter depressed center wheel premium, series: hp Xx, 4-1/2 in dia, 1/4 in thickness, 5/8-11, 20 grit, very coarse grade, aluminum oxide abrasive, wheel type number: type 27, 13,300 rpm maximum, resin bond, applicable materials: steelhp XX incorporates the latest advances in abrasive grain, bonding and manufacturing technology to substantially lower your total grinding costs. With the longest life in our grinding wheel lineup and extremely aggressive material removal, hp xx&trade will allow you to achieve the lowest overall cost of grinding on steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.