Anti-Spatter, 1.1 lb, 13.5 oz, PK12
- Mfr # 53F252
- Zoro # G423361242
product price:Â
$
19.19
/pk of 12, $1.60/ea
Sold in multiples of 12Â pks for
$230.28
Key Features
Features
Includes
Aerosol Can
Agent Color
Clear Blue
Compatible Material Type
Aluminum, Stainless Steel, Steel
Standards
CFIA, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F252
- Zoro #
- G423361242
- UPC #
- 662980257869
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
Details
- Features
- Includes
- Aerosol Can
- Agent Color
- Clear Blue
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Standards
- CFIA, NSF
- Density
- 1.01 g/mL
- VOC Content
- 0 %
- pH (Maximum)
- 9.5 pH
- pH (Minimum)
- 8 pH
- Weight
- 1.1 lb
- Form
- Liquid
- Container Capacity
- 13.5 oz
- Series
- E-WELD 3
- Container Type
- Aerosol Can
- Process
- MIG Welding, TIG Welding
- Item
- Anti-Spatter
Description
Anti-Spatter, Container Capacity 13.5 oz, Container Type Aerosol Can, Chemical Base Water, Series E-WELD 3, Agent Color Clear Blue, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.01 g/mL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.