Shop WALTER
See all product information
Create Account
E-Nox Shine 3.78L
- Mfr # 53G405
- Zoro # G009985879
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Application
Stainless Steel
Container Type
Jug
Color
White
Fragrance
Mild
Recommended Dilution
Ready-to-use, Non-dilutable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G405
- Zoro #
- G009985879
- UPC #
- 662980322024
- Country of Origin
- Canada
- Application
- Stainless Steel
- Container Type
- Jug
- Color
- White
- Fragrance
- Mild
- Recommended Dilution
- Ready-to-use, Non-dilutable
- Primary Chemical
- Water-based
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Cleaner Form
- Liquid
Dimensions
- Size
- 3.78 L / 1 Gal
- Cleaner Container Size
- 1 gal
Description
E-NOX SHINE is a surface cleaner designed to remove light contaminants such as dust, light oils, and fingerprints prior to shipping. Creates a thin, invisible protective film to preserve the quality of your work until it reaches its final destination. NSF category P1, registration #131393
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.