Shop WALTER
See all product information
Create Account
Anti-Spatter, 8.682 lb, 1 gal
- Mfr # 53F255
- Zoro # G723356719
product price:Â
$
81.49
/ea
Key Features
VOC Content
0 %
Form
Liquid
Weight
8.682 lb
pH (Maximum)
9.5 pH
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F255
- Zoro #
- G723356719
- UPC #
- 662980402610
- Country of Origin
- Canada
- VOC Content
- 0 %
- Form
- Liquid
- Weight
- 8.682 lb
- pH (Maximum)
- 9.5 pH
- Features
- Item
- Anti-Spatter
- Density
- 1.02 g/mL
- Container Capacity
- 1 gal
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- pH (Minimum)
- 8 pH
- Agent Color
- Clear Blue
- Standards
- CFIA, NSF
- Includes
- Jug only
- Series
- E-WELD 3
- Container Type
- Bottle
- Process
- MIG Welding, TIG Welding
Description
Anti-Spatter, Container Capacity 1 gal, Container Type Bottle, Chemical Base Water, Series E-WELD 3, Agent Color Clear Blue, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.02 g/mL