Shop WALTER
See all product information
Create Account
Surfox-M Alu 5L
- Mfr # 54A136
- Zoro # G609985866
product price:Â
$
618.99
/ea
Free Shipping & Returns
Key Features
Size
1.32 Gallon
Container Type
Pail
Color
Green
Fragrance
Characteristic
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54A136
- Zoro #
- G609985866
- UPC #
- 662980881460
- Country of Origin
- Italy
- Container Type
- Pail
- Color
- Green
- Fragrance
- Characteristic
- Form
- Liquid
- Flash Point
- 93.30°C
Dimensions
- Size
- 1.32 Gallon
Description
Surfox-M Alu 5L
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.