Shop WALTER
See all product information
Create Account
Anti-Spatter, 8.8 lb, 3.78 gal
- Mfr # 53F225
- Zoro # G623356420
product price:Â
$
64.19
/ea
Key Features
VOC Content
0 %
Features
Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free
Density
1.017 g/mL
Includes
Jug only
Agent Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F225
- Zoro #
- G623356420
- UPC #
- 662980506134
- Country of Origin
- Canada
- VOC Content
- 0 %
- Features
- Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free
- Density
- 1.017 g/mL
- Includes
- Jug only
- Agent Color
- Amber
- Container Type
- Bottle
- Weight
- 8.8 lb
- Item
- Anti-Spatter
- Series
- SPATTER BLOCK HT
- Container Capacity
- 3.78 gal
- Compatible Material Type
- Stainless Steel
- Form
- Liquid
- Process
- Welding
- pH (Maximum)
- 9 pH
- Standards
- OSHA 29 CFR 1910.1200
- pH (Minimum)
- 8.5 pH
- Chemical Base
- Amines, C12-14-tert-Alkyl, Ethoxylated
Dimensions
- Fits Chest Size
- Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free
Description
Anti-Spatter, Container Capacity 3.78 gal, Container Type Bottle, Chemical Base Amines, C12-14-tert-Alkyl, Ethoxylated, Series SPATTER BLOCK HT, Agent Color Amber, Compatible Material Type Stainless Steel, Density 1.017 g/mL, Features Allows Multi Pass Welding, Biodegradable, Effective Amperage Range: 100 to 400 A, Odorless, VOC Free, Solvent Free and Silicone Free, Flash Point Not Applicable, Form Liquid, Includes Jug only, pH (Maximum) 9 pH, pH (Minimum) 8.5 pH, Process Welding
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.