Shop WALTER

Stainless Steel Cleaner, 16.9 oz. Size

  • Mfr # 53G403
  • Zoro # G5109163

product price: 
$
34.89
/ea

Key Features

For Use With
Mfr. No. 53G403
Features
Removes Dust, Dirt, Finger Prints, Oils and Handling Marks
Application
For Removing Carbon, Fingerprints, Light Dirt and Oil
Size
16.9 oz
Standards
NSF P1, Registration No. 131393
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53G403
Zoro #
G5109163
UPC #
662980240960
Country of Origin
Germany
Item
Stainless Steel Cleaner
For Use With
Mfr. No. 53G403
Features
Removes Dust, Dirt, Finger Prints, Oils and Handling Marks
Application
For Removing Carbon, Fingerprints, Light Dirt and Oil
Standards
NSF P1, Registration No. 131393
Container Type
Spray Bottle
Compatible with Manufacturer Model Number
53G403
Container Capacity
500 mL
Process
Stainless Steel Surface Cleaner and Protector
Form
Liquid
Cleaning Functions
For Cleaning of Food Processing and Pharmaceutical Equipment
Chemical Base
Aluminum
VOC Content
0 %
Compatible Material Type
Aluminum, Ceramic, Chrome, Non-Ferrous Metal, Plastic, Stainless Steel
Agent Color
White
pH (Maximum)
9.21 pH
Compatible Manufacturer Part Number
53G403
Compatible Manufacturer Model Number
53G403
For Use With Mfr. Model Number
53G403
Compatible with Manufacturer Model No.
53G403
Compatible with Mfr. Model No.
53G403
For Use with Mfr Model Number
53G403
Compatible Pump Manufacturer Part Number
53G403
Compatible Mfr. Model Number
53G403
Product Type
Pre-Inspection Surface Cleaner
For Manufacturer Part Number
53G403
Compatible with Mfr. Model Number
53G403

Dimensions

Size
16.9 oz
Fits Chest Size
Removes Dust, Dirt, Finger Prints, Oils and Handling Marks

Description

Stainless Steel Cleaner, Product Type Pre-Inspection Surface Cleaner, Container Capacity 500 mL, Container Type Spray Bottle, Standards NSF P1, Registration No. 131393, Agent Color White, Chemical Base Aluminum, Cleaning Functions For Cleaning of Food Processing and Pharmaceutical Equipment, Compatible Material Type Aluminum, Ceramic, Chrome, Non-Ferrous Metal, Plastic, Stainless Steel, Compatible with Manufacturer Model Number 53G403

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.