Ballnose P3201 Carbide

  • Mfr # 5052100
  • Zoro # G8180785
product price: 
$
49.49
/ea
Sold in multiples of 10 for $494.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D10
Insert Material
Carbide
Corner Radius
5.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5052100
Zoro #
G8180785
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Inscribed Circle
0.394 in
For Use With
Profile Milling Cutter
Stainless (M) Compatibility
No
Grade
WKP35
ANSI Number
P3201-D10 WKP35
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw Held
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Chip-Breaker
Yes
ANSI Code
P3201-D10
Material - Machining
Carbide
ISO Number
P3201-D10
Clearance Angle
0 Degrees
Manufacturer Grade
WKP35
Cutting Application
Medium
Chip-Breaker Code
A57
Measurement System
Metric
Number of Cutting Edges
2
Shape
Ball Nose
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Primary Material Application ISO Code
K, P
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D10
Corner Radius
5.00mm
Insert Thickness
0.098"
Nose Radius
0.197"
Thickness
0.098 in
Through Hole Inside Dia.
4.00mm
Mounting Hole Dia.
4.00mm
Cutting Edge Length
10.00mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.394 in, Positive

Ratings & reviews