Shop WALTER

Rectangle LNGX Carbide

  • Mfr # 6068960
  • Zoro # G8234633

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
LNGX
Insert Shape
Rectangle
Insert Size
130720
Insert Material
Carbide
Corner Radius
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6068960
Zoro #
G8234633
UPC #
-
Country of Origin
Germany
Item
Diamond Milling Insert
Insert Style
LNGX
Insert Shape
Rectangle
Insert Material
Carbide
Inscribed Circle
0.4330 in
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
WKP25S
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Insert Application
Medium
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Mounting Style
Screw Held
Rake
Negative
ANSI Number
LNGX130720R-L55 WKP25S
No. of Edges
4
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Application
Medium
Number of Cutting Edges
4
ISO Number
LNGX130720R-L55 WKP25S
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Screw Held
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
ANSI Code
LNGX130720R-L55 WKP25S
Manufacturer Grade
WKP25S
Primary Material Application ISO Code
K, P
Wiper Insert
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Shape
Rectangular
Chip-Breaker Code
L55
Chip-Breaker Style
28 Degrees Chipbreaker Groove
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
130720
Corner Radius
5/64 in
Insert Thickness
0.312"
Nose Radius
0.079"
Width
11.00mm
Cutting Edge Length
13.70mm
Thickness
0.312 in

Description

Diamond Milling Insert, Inscribed Circle 0.4330 in, Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.