Shop WALTER

Ballnose XDMT Carbide

  • Mfr # 6072402
  • Zoro # G8140876

product price: 
$
52.49
/ea
Sold in multiples of 10 for $524.90

Key Features

Insert Style
XDMT
Insert Shape
Ballnose
Insert Size
2405150
Insert Material
Carbide
Corner Radius
0.75mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6072402
Zoro #
G8140876
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
XDMT
Insert Shape
Ballnose
Insert Material
Carbide
ANSI Number
XDMT2405150R-F55 WKP25S
Inscribed Circle
0.945 in
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Insert Application
Medium
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Copy Milling Cutter
Chip-Breaker
Yes
Cutting Direction
Right Hand
No. of Edges
2
Grade
WKP25S
Coating
CVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25S
Chip-Breaker Code
F55
ANSI Code
XDMT2405150R-F55
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Ball Nose
Coating Process
CVD
Clearance Angle
15 Degrees
Material - Machining
Carbide
Measurement System
Metric
Number of Cutting Edges
2
ISO Number
XDMT2405150R-F55
Finish - Machining
TiCN+Al2O3+TiCN
Hole Type
Countersink Hole
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
2405150
Corner Radius
0.75mm
Nose Radius
0.591"
Insert Thickness
0.221"
Thickness
0.221 in
Width
13.50mm
Cutting Edge Length
23.94mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.945 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.