Shop WALTER
See all product information
Create Account
Biocircle Accessories Sink Insert Maxi Gt
- Mfr # 55B048
- Zoro # G909928099
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Type
Accessory
Width (In.)
31.88 in
Height (In.)
0.07 in
Depth (In.)
20.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55B048
- Zoro #
- G909928099
- UPC #
- 662980666753
- Country of Origin
- Germany
- Item
- Sink Insert
- Type
- Accessory
Dimensions
- Width (In.)
- 31.88 in
- Height (In.)
- 0.07 in
- Depth (In.)
- 20.86 in
Description
Biocircle Accessories Sink Insert Maxi Gt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.