Shop WALTER
See all product information
Create Account
BLENDEX Hand Pad Holder
- Mfr # 07A001
- Zoro # G4372197
product price:Â
$
12.49
/ea
Key Features
Length
5.11 in
Width
2.71 in
Series
BLENDEXâ„¢ HOLDER
Thickness
1.69 in
Application
Accessory for manual danding and finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07A001
- Zoro #
- G4372197
- UPC #
- 662980009208
- Country of Origin
- Canada
Dimensions
- Length
- 5.11 in
- Width
- 2.71 in
- Thickness
- 1.69 in
Details
- Item
- ABRASIVE ACCESSORY
- Series
- BLENDEXâ„¢ HOLDER
- Application
- Accessory for manual danding and finishing
- Material Application
- Stainless Steel; Steel
Description
ABRASIVE ACCESSORY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.