Bolt-Out Penetrating Lubricant, 20L
- Mfr # 53D897
- Zoro # G0934320
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Application
Penetrating
Operating Temperature - Maximum
482 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Series
BOLT-OUT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53D897
- Zoro #
- G0934320
- UPC #
- 662980238189
- Country of Origin
- Germany
- Item
- Penetrating Lubricant
- Application
- Penetrating
- Container Capacity
- 20 L
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Series
- BOLT-OUT
Description
Bolt-Out Penetrating Lubricant,20L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.