Zoro Homepage

Boring bar with coolant - negative - clamp / wedge A12S-DCLNR3

  • Mfr # A12S-DCLNR3

  • Zoro # G800015645


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
18mm
Application
Steel version with internal cooling
Insert Size
9
Connection diameter
19mm
Functional length
254mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12S-DCLNR3
Zoro #
G800015645
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Height (In.)
18mm
Insert Size
9
Connection diameter
19mm
Functional length
254mm
Minimum diameter
25mm
Functional width
16mm

Details

Application
Steel version with internal cooling
Series
Walter Turn

Description

Inch Indexable Boring Bars, Boring bar – Rigid clamping, A12S-DCLNR3, cutting direction - Right coolant style - axial concentric exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.