Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring bar with coolant - negative - clamp / wedge A12S-DDUNL3

  • Mfr # A12S-DDUNL3

  • Zoro # G500015648


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
18mm
Application
Steel version with internal cooling
Insert Size
11
Connection diameter
19mm
Minimum diameter
32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12S-DDUNL3
Zoro #
G500015648
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Height (In.)
18mm
Insert Size
11
Connection diameter
19mm
Minimum diameter
32mm
Functional length
254mm
Functional width
16mm

Details

Application
Steel version with internal cooling
Series
Walter Turn
Orthogonal rake angle
-6°

Description

Inch Indexable Boring Bars, Boring bar – Rigid clamping, A12S-DDUNL3, cutting direction - Left coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.