Zoro Homepage

Boring bar with coolant - negative - lever A16R-PCLNL09

  • Mfr # A16R-PCLNL09

  • Zoro # G000013090


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Insert Size
9
Shank Height (In.)
15mm
Application
Steel version with internal cooling
Angle
-13°
Functional length
200mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16R-PCLNL09
Zoro #
G000013090
UPC #
-
Country of Origin
Sweden

Dimensions

Insert Size
9
Shank Height (In.)
15mm
Functional length
200mm
Minimum diameter
20mm
Connection diameter
16mm
Functional width
11mm

Details

Application
Steel version with internal cooling
Angle
-13°
Orthogonal rake angle
-6°
Series
Walter Turn

Description

Metric Indexable Boring Bars, Boring bar – Lever clamping, A16R-PCLNL09, cutting direction - Left coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.