Zoro Homepage

Boring bar with coolant - negative - lever A25T-PCLNR12

  • Mfr # A25T-PCLNR12

  • Zoro # G900015729


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Functional width
17mm
Shank Height (In.)
23mm
Application
Steel version with internal cooling
Functional length
300mm
Angle
-6°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25T-PCLNR12
Zoro #
G900015729
UPC #
-
Country of Origin
Sweden

Dimensions

Functional width
17mm
Shank Height (In.)
23mm
Functional length
300mm
Connection diameter
25mm
Minimum diameter
32mm
Insert seat size
12

Details

Application
Steel version with internal cooling
Angle
-6°
Left/Right Hand
Right
Included Angle (Deg.)
-10°
Series
Walter Turn

Description

Metric Indexable Boring Bars, Boring bar – Lever clamping, A25T-PCLNR12, cutting direction - Right coolant style - axial inclined exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.