
Boring bar with coolant - positive - screw A06M-SCLCL2
Mfr # A06M-SCLCL2
Zoro # G500015051
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Lead angle
95°
Coolant pressure
10bar
Left/Right Hand
Left
Functional length
152mm
Shank height
9mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A06M-SCLCL2
Zoro #
G500015051
UPC #
-
Country of Origin
United States
Dimensions
Functional length
152mm
Shank height
9mm
Minimum diameter
12mm
Functional width
6mm
Connection diameter
10mm
Insert Size
6
Details
Lead angle
95°
Coolant pressure
10bar
Left/Right Hand
Left
Rake Angle (Deg.)
0°
Inclination angle
-10.7°
Description
Inch Indexable Boring Bars, Boring bar – Screw clamping, A06M-SCLCL2, cutting direction - Left coolant style - axial inclined exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.